Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA3000MC - 889759
rubix:
243A4619
manufacturer :
889759
ean:
3660338423123
Technical specifications
Profile
XPA
Pitch length
3000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
3000
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.27
excl. VAT
/
Each
£
26.72
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7876AXP
OPTIBELT 3VX 530 XEP 1013821
OPTIBELT 3VX 265 XEP 1013801
MECALINE SPA1582 MOULDED COG WEDGE BELT 2.0
MECALINE 890084 SPB1550 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1232QP4
GATES QUAD POWER 4 XPA1282QP4
MECALINE SPZ1800 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPC3350QP4
GATES QUAD POWER 4 XPZ737QP4
MECALINE SPA3750 SPA MOULDED COGGED WEDGE BELT
MECALINE 889741 SPA2160 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1062 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2990 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13376AXP