optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 750 mm |
Logistics dimensions (L x W x H) | 13x82x82 mm |
---|---|
Logistic Weight | 52 g |
Profile | XPZ |
Pitch length | 750 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 712 mm |
Outer length | 763 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days