Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1012 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1012 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1012MC - 889861
rubix:
243A4684
manufacturer :
889861
ean:
3660338424144
Technical specifications
Profile
XPZ
Pitch length
1012
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1012 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1012
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.99
excl. VAT
/
Each
£
5.99
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 1437 XEP 1014168
GATES XPA2057 QUAD-POWER 4 9644-02057 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPA1000QP4
GATES QUAD POWER 4 XPZ912QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 26506AXP
GATES 9644-01657 QP4 V BELT
MECALINE SPZ1137 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 3350 XEP 1014688
MECALINE SPZ987 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1537 XEP 1014173
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
GATES XPA1957 QUAD-POWER 4 9644-01957 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1362 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ975QP4
MECALINE SPZ2240 MOULDED COG WEDGE BELT 2.0