optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 937 mm |
Logistics dimensions (L x W x H) | 16x103x103 mm |
---|---|
Logistic Weight | 65 g |
Profile | XPZ |
Pitch length | 937 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 899 mm |
Outer length | 950 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days