optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 1137 mm |
Logistics dimensions (L x W x H) | 19x125x125 mm |
---|---|
Logistic Weight | 78 g |
Profile | XPZ |
Pitch length | 1137 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 1099 mm |
Outer length | 1150 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days