optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 1400 mm |
Logistics dimensions (L x W x H) | 24x154x154 mm |
---|---|
Logistic Weight | 97 g |
Profile | XPZ |
Pitch length | 1400 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 1362 mm |
Outer length | 1413 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days