Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1700 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1700 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1700MC - 889722
rubix:
243A4591
manufacturer :
889722
ean:
3660338422751
Technical specifications
Profile
XPA
Pitch length
1700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1700 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1700
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.34
excl. VAT
/
Each
£
19.61
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE 889766 SPA4500 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1250 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 26906AXP
MECALINE SPA1007 MOULDED COG WEDGE BELT 2.0
MECALINE 889842 SPB5000 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3350 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ1900 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1120 XEP 1014135
OPTIBELT 5VX 1120 XEP 1013939
GATES QUAD POWER 4 XPZ1180QP4
GATES QUAD POWER 4 XPB3320QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 25406AXP
OPTIBELT 3VX 530 XEP 1013821
GATES QUAD POWER 4 XPZ2120QP4