optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 2800 mm |
Logistic Weight | 193 g |
---|---|
Profile | XPZ |
Pitch length | 2800 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 2762 mm |
Outer length | 2813 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days