Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1732 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1732 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1732MC - 889723
rubix:
243A4592
manufacturer :
889723
ean:
3660338422768
Technical specifications
Profile
XPA
Pitch length
1732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1732 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1732
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.01
excl. VAT
/
Each
£
20.41
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPA 1257 XEP 1014191
MECALINE SPA1832 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 1180 XEP 1013940
GATES XPA1272 QUAD-POWER 4 9644-01272 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA882 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ2540QP4
MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1387 XEP 1014155
MECALINE SPB3550 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ2240QP4
MECALINE SPZ1612 MOULDED COG WEDGE BELT 2.0
MECALINE SPA832 SPA MOULDED COGGED WEDGE BELT
XPB2240 V BELT COGGED
OPTIBELT 3VX 265 XEP 1013801
GATES XPA1682QP4 QUAD POWER 4