optibelt VB 25
Profile | 25 |
---|---|
Belt designation | 25X7500 |
Interior length | 7500 mm |
Logistic Weight | 3150 g |
---|---|
Profile | 25 |
Belt designation | 25X7500 |
Interior length | 7500 mm |
Upper width | 25 mm |
Height | 16 mm |
Pitch length | 7560 mm |
Outer length | 7600 mm |
Usually arrives within 14 working days