optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A28 |
Interior length | 710 mm |
Logistics dimensions (L x W x H) | 10x53x53 mm |
---|---|
Logistic Weight | 77 g |
Profile | A/13 |
Belt designation | A28 |
Interior length | 710 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 740 mm |
Outer length | 760 mm |
In stock: Next day delivery