optibelt ZRS for cylindrical bores
Profile | T10 |
---|---|
Number of teeth | 32 |
Total width | 47 mm |
Logistic Weight | 844 g |
---|---|
Profile | T10 |
Number of teeth | 32 |
Total width | 47 mm |
Number of washer discs | 2 |
Effective diameter | 101.86 mm |
Finished bore | 32 mm |
Usually arrives within 14 working days