References
Optibelt:O-OEV 10 LINK CONNECTORS
Rubix:245A7534
Manufacturer :1974745
EAN:4014486153569

Product details : OPTIBELT 1974745 Z SECTION LINK CONNECTOR
optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Material | steel |
| Width | 32 mm |
| Profile | z/10 |
Show UNSPSC/ECL@SS
£ 39.09 excl. VAT
/ Each
£ 46.91 incl. VAT
- Usually arrives within 14 working days
