Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
GISS 633572 ORANGE PVC TAPE
GISS 633572 ORANGE PVC TAPE
Orange pvc adhesive
References
giss blue:
633572
rubix:
217A3716
ean:
3660338005626
Technical specifications
Width
50
mm
Length
33
m
Colour
Orange
See all Specifications
Product details
Technical specifications
Product details : GISS 633572 ORANGE PVC TAPE
Especially used for protective work before plastering or facade cleaning. .
Water vapour and moisture resistance, highly conformable. .
Width: 50 mm - Length: 33 m
Strengths
Excellent water tightness Tear by hand
Technical specifications
Attributes
Width
50
mm
Length
33
m
Colour
Orange
Material
PVC
Thickness
0.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TESA 4848 100M 750MM TRANSPARENT 04848-00006-01
3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM
ADVANCE AT6102 EASY TEAR POLY TAPE WHITE 50MM X 33M
"SPARTEX 80080745088 KRAFT IMITATION PAPER ROLL 450MM 18"" 88GSM RIBBED"
3M 6162566 LITHOGRAPHERS TAPE RED 25MMX66M 0.06MM
"SPARTEX 8008071150UL KRAFT IMITATION PAPER ROLL 1150MM 45"" 88GSM PLAIN"
"SPARTEX 80080750088 KRAFT IMITATION RIBBED PAPER ROLL 500MM 20"" 88GSM"
"SPARTEX 800807750UL KRAFT IMITATION PAPER ROLL 750MM 30"" 88GSM PLAIN"
SPARTEX 8013900100120 KRAFT UNION PAPER ROLL 900MM X 100M BUFF 120GSM
SPARTEX 80090760070 PURE MG RIBBED KRAFT PAPER ROLL 600MM 70GSM
3M HANG TABS 1075 TRANSPARENT 50 MM X 50 MM
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
TESA 50530-00079-03 PROTECTION FILM 150MMX200M
TESA 50530PV3-100MMX200M WHITE TAPE 200M X 100MM (F3-189)
ADVANCE AT6103 CLEAR POLYTHENE TAPE 50MM X 33M 231256