ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE M
ORBIT HVW03 IMMORTAL ORANGE WAISTCOAT
See technical informationReferences
Black Knight Workwear:HVW03 ORG M
Rubix:321883
EAN:5054011078089

Product details : ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE M
Waistcoat is made from 100% polyester with two 50mm reflective bands and braces. CE marked.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- In stock: Next day delivery
