ORBITINT BLACK KNIGHT HVPS MERCURY HI VISABILITY POLO SHIRT YELLOW XL
ORBITINT BLACK KNIGHT HVPS MERCURY HI VISABILITY POLO SHIRT YELLOW
See technical informationSee documentsReferences
Orbit International:HVPS-YELLOW-XL
Rubix:2021305
Manufacturer :HVPS-YELL-XL
EAN:5054011075958

Documents
Product details : ORBITINT BLACK KNIGHT HVPS MERCURY HI VISABILITY POLO SHIRT YELLOW XL
Hi-vis polo shirt with 3 button front. Contrasting colour, 100% polyester. EN 471 Class 2.
Strengths
•Three button placket fastening
•Contrast rib collar
•Sewn on reflective tape
•Contrast rib collar
•Sewn on reflective tape
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 9.52 excl. VAT
/ Each
£ 11.42 incl. VAT
- Delivery usually within ( 3 ) days
