References
Portwest:RT23ORRL
Rubix:1497263
EAN:5036108128242

Product details : PORTWEST RT23 HV T-SHIRT S/S ORANGE L
Rail specification T-Shirt that combines high visibility protection and unbeatable comfort. Ideal for the summer months and indoor work, this T-Shirt is fully certified to RIS 3279. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Crew neck. Generous fit for wearer comfort.
Standard : EN20471_2
Type : Regular
Standard : EN20471_2
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 150 g/m² |
| Material | 100% polyester |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Usually arrives within 14 working days