GPC GEN. PURPOSE TRUCK, PLY BASE MESH SIDES 1500X750X360 WHEELS TI545R


Gen. Purpose Truck, Ply Base, Mesh Sides - 1500 X 750 X 360

References
gpc industries:TI545R
rubix:203A6250
brand logo
brand logo

Product details : GPC GEN. PURPOSE TRUCK, PLY BASE MESH SIDES 1500X750X360 WHEELS TI545R


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together

Technical specifications


Attributes
Width750 mm
Height360 mm
Length1500 mm
Show UNSPSC/ECL@SS
£ 481.78 excl. VAT
/ Each
£ 578.14 incl. VAT
  • Delivery usually within ( 6 ) days