Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC SI374Y STAINLESS STEEL PLATFORM TRUCK WITH SUPER SILENT WHEELS 740
GPC SI374Y STAINLESS STEEL PLATFORM TRUCK WITH SUPER SILENT WHEELS 740
Platform Truck
References
gpc industries:
SI374Y
rubix:
254A5044
Technical specifications
Material
Stainless Steel
Product details
Technical specifications
Product details : GPC SI374Y STAINLESS STEEL PLATFORM TRUCK WITH SUPER SILENT WHEELS 740
Manufactured from grade 304 stainless steel
Mobile on 2 fixed & 2 swivel low noise, REACH compliant, Super Silent superior 125mm castors
Super Silent superior 125mm castors
Strengths
Effortless manoeuvrability with minimal resistance
Non-conductive, water proof & wear resistant
REACH compliant, resistant to chemicals & extreme temperatures
Technical specifications
Attributes
Material
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
426.20
excl. VAT
/
Each
£
511.44
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TI235R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
GPC SECURITY TROLLEY MESH WITH TIMBER DECK GIS71M
NT491M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM CUSHION BL
MRSH01Y SINGLE SACK HOLDER 432 X 406 X 1118
PROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890
GPC PWDT309Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC GI152Y PLASTIC PLATFORM TROLLEY 710 X 460 140
GPC GI942W MOBILE WORK TROLLEY
GPC IT541M INDL TRAILER - 1000KG 2000 X 1000 CUSHION BLUE/PLYWOOD
GPC NT482B HAND DRAWN TRUCK - 2000 X 1000 400MM PNEUMATIC BLUE/PLYWOOD
GPC TI257Y REVERSIBLE TRAY/SHELF TROLLEY - 2 TRAY
GPC ATRST06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X44 LITRE CONTAINERS
SPARTEX GI804P ALUMINIUM SACK TRUCK - 1320H (BLUE HAND GRIPS) 485 X 47
GPC G1370Y SACK TROLLEY
GPC GI919Y FOLDING PLATFORM TROLLEY