Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
Handling truck for internal transport GPC Industries
References
gpc industries:
SBA108R
rubix:
386A6645
manufacturer :
SBA108R
Product details
Technical specifications
Product details : GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
300kg Load Capacity Toe Plate Size: 620 x 150mm Mobile on 2 x 260mm puncture proof wheels 3 Year Guarantee
Strengths
Strong, rivited knuckle guard hand grips
Applications
Transports heavy goods
Technical specifications
Attributes
Width
630
mm
Height
1135
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
250.78
excl. VAT
/
Each
£
300.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITY
GPC GI699L SHELF TROLLEY WITH CUP HOLDER & TOOL COMPARTMENTS
GPC PD638Y INTERCONNECTING DOLLY (1 X PAIR) 150KG BLACK
TP604C ACKERMAN TRUCK - PLYWOOD 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYW
GPC PLATFORM TRUCK 1200 X 800 4 VENEER SIDES PI834H
SPARTEX PI822H PLATFORM TRUCK - 1200 X 800 - 2 MESH ENDS
GPC GPC-HLPT1555 1500KG PALLET TRUCK
SPARTEX GIK02Y DELUXE FOLDING TROLLEYS - 740 X 482 - 150KG 740 X 482 X
GPC PLATFORM TRUCK TI212R
PROPLAZ GI041Y FOLDING BOX TRUCK - BLUE/YELLOW 35KG 325 X 375 850
GPC NEST MOBILE TRUCK GC9414-RED
SPARTEX TT167110 TURNTABLE TRUCK - 1000KG 1600 X 710 X 615 BLUE
GPC PWDT304Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
GPC NT481L HAND DRAWN TRUCK - 1500 X 760 350MM CUSHION BLUE/PLYWOOD