References
Jubilee:0MS
Rubix:2001769
EAN:5016598001034

Documents
Product details : JUBILEE 0MS CLIP 0 MS 16-22MM
The most popular hose clamps in the Jubilee® Clips range, these mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.
Technical specifications
Attributes
| Type | hose clamp |
|---|---|
| Clamping diameter | 22 mm |
| Clamping range, minimum | 16 mm |
| Clamping range, maximum | 22 mm |
| Width | 12.7 mm |
| Material | mild steel |
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
- In stock: Next day delivery
