Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
JUBILEE 00MS CLIP 00 MS 13-20MM
JUBILEE 00MS CLIP 00 MS 13-20MM
Original Jubilee® Clip
References
jubilee:
00MS
rubix:
2001768
ean:
5016598001027
Technical specifications
Type
Light Range
Clamping range, minimum
13
mm
Clamping range, maximum
20
mm
See all Specifications
Product details
Technical specifications
Product details : JUBILEE 00MS CLIP 00 MS 13-20MM
The most popular hose clamps in the Jubilee® Clips range, these mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.
Technical specifications
Attributes
Type
Light Range
Clamping range, minimum
13
mm
Clamping range, maximum
20
mm
Width
9.9
mm
Material
Mild Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.99
excl. VAT
/
Each
£
1.18
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 734778 EAR CLIP CLAMPING RANGE MM 27-31 PK100
ACTSEALTIT SB CLAMP 304SS MKL-SC79-85-SS
NORRES 21200550000 HOSE CLAP FOR CONNECTOR 270 60-65MM
JUBILEE JSC213MS SUPERCLAMP MS 201-213MM
ACTSEALTIT SB CLAMP 316SS SCS36-39-PF
MECALINE 880599 EXPRESS CLAMP DIAM 14 TO 16 MM
PARKER ASA2X M6X25 STACKING SCREW
NORRES 6IN DUCT CLAMP 216-0150-0000
JUBILEE HT100 HIGH TORQUE SS304 80-100MM
PARKER PARKRIMP-FITTING 1D046-18-8
ACTSEALTIT SB CLAMP 316SS SCS68-73-PF
SPARTEX 734591 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
PARKER RBP112X TWIN CLAMP-PP 12 MM
ACTION SEALITE PWX-SCS26-28-PF SB CLAMP 316SS
PARKER RAA322X EO ALUMINIUM CLAMP 22MM