References
Orn:1000.AS.3XL
Rubix:213A4758
EAN:5055748706580

Product details : ORN 1000 PLOVER T-SHIRT ASH 3XL
A unisex, 100% cotton t-shirt available in a range of colours and sizes XS - 5XL. Durable, 180gsm fabric, which is triple-stitched to provide ultimate strength for everyday tasks.
Strengths
• High quality, premium t-shirt
• Luxurious and soft to touch
• Padded taped neckline for comfort
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 100% cotton* *ash: 95% cotton 5% polyester |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- Usually arrives within 14 working days
