References
Orn:1150.BK.7XL
Rubix:354A4836
EAN:5055748754260

Product details : ORN 1150 EAGLE POLOSHIRT BLACK 7XL
Poloshirt offers quality, style, and functionality at a fantastic price point. Available in various colours from sizes XS-5XL (up to 10XL in navy and black).
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 7xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ Each
£ 17.28 incl. VAT
- Usually arrives within 14 working days
Colour
black
Size
7xl
