ORN 1250 KITE SWEATSHIRT BOTTLE M
ORN 1250 KITE PREMIUM SWEATSHIRTSHIRT BOTTLE
See technical informationReferences
Orn:1250-BG-M
Rubix:2585769
EAN:5055748706207

Product details : ORN 1250 KITE SWEATSHIRT BOTTLE M
This Classic ORN 1250-15 Kite Sweatshirt has been constructed from a polycotton material to make it softer and more durable.
It has a brushed effect fleece liner and a padded taped neckline for superior comfort.
This high-quality premium weight sweatshirt is designed to last as all main seams have been triple stitched.
Additional features include set in sleeves, a half moon yolk at the neck and elasticated cuffs, neckline and waistband to provide a snug fit.
Features
Elasticated cuffs, neckline and waistband
Brushed fleece inner
Well padded, taped neckline for comfort
Half moon yolk at neck
Set in sleeve styling
Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
- Usually arrives within 14 working days
