ORN 4280 SILVERSWIFT SOFTSHELL BLACK GRAPHITE
Colour | Black |
---|---|
Size | 4XL |
Main material | Polyester |
Colour | Black |
---|---|
Size | 4XL |
Main material | Polyester |
Secondary colour | Orange |
Material | 92% polyester 8% elastane |
Grammage | 320 g/m² |
Usually arrives within 14 working days