OSBORN L779000433 CLASSIC COMPOUND P7000 (0433) LBOX


Osborn Classic Compound

References
osborn:L779000433
rubix:387A5211
manufacturer :L779000433
ean:4013349945914
brand logo
brand logo
Technical specifications
Grain100

Product details : OSBORN L779000433 CLASSIC COMPOUND P7000 (0433) LBOX


For all those often confronted with polishing work, osborn has a whole array of polishing compounds in its product range. Osborn Classic® compounds are top-selling products from the Unipol® and Langsol® ranges. The 14 compounds attain excellent results regardless of whether you are brushing, polishing or high-gloss polishing, or want a super-finish. The products can also be applied on aluminium, stainless steel, non-ferrous metals and synthetics (refer to the application matrix below). The compounds can be used with all Osborn buffs in single and multi-step processes.

Strengths

Compound in practical LBOX made of coated cardboard. With consumption of the compound, the cardboard can be gradually torn off all around
Practical QR code on the package leads to the MSDS



Technical specifications


Attributes
Grain100
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ Each
£ 21.84 incl. VAT
  • Usually arrives within 14 working days