Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 73 SLEEVE CRF 10 XL
TEGERA 73 SLEEVE CRF 10 XL
Other Products TEGERA 73
References
tegera:
73-10
rubix:
386A1302
ean:
7340118341163
Technical specifications
Size
10
Cutting resistance level
F
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 73 SLEEVE CRF 10 XL
TEGERA® 73, Cut sleeve, black, bulk pack
Technical specifications
Attributes
Size
10
Cutting resistance level
F
Main material
Polyester
Food contact
Yes
Usage environment
Dry
ESD
No
Type
Have sleeves
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.22
excl. VAT
/
Each
£
15.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 11
SKYTEC SKY032 NINJA X4 CUT B PROTECTION GLOVES GREY 8/M
GISS 840053 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S10
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 11 2XL
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 8
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 9/L
ANSELL 11-318 HYFLEX XX4XB DYNEEMA CARBON LINER GLOVES GRY SIZE 9
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 7
SKYTEC SKG00010HF TORQ TYPHOON IMPACT PROTECTION GLOVES GREY 8/M
SKYTEC SKG00055DD TORIN + CUT F PROTECTION GLOVES YELLOW 7/S
ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 11
TEGERA 8858 OIL GRIP 4X42C GLOVES 7 S
TRAFFIGLOV TG5180 NEOPRENE ARC FLASH GREEN 3X43D GLOVES 11/2XL
TEGERA 455 SYNTHETIC GLOVE CRF 7 S
GISS 880373 QS-CUT NITRILE CUT D 4X43D SIZE 9