UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 9/L
Uvex C500 wet plus
See technical informationReferences
Uvex:6049609
Rubix:222A3268
Manufacturer :6049609
EAN:4048612018224



Product details : UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 9/L
The range of the Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with incomparable comfort provide dexterity, flexibility and adhesion thanks to the innovative HPE coating. C500 wet and wet plus gloves are suitable for use in moist or oily environments.
Strengths
Very high cut resistance (Level 5). Product that guarantees excellent dexterity. HPE coating (High Performance elastomer) very resistant to abrasion. A high level of comfort, thanks to the Uvex climazone system. Öeko-Tex ® Label. Innovative coating for more comfort and adhesion. Patented Bamboo Twinflex ® technology by Uvex Glove without silicone.
Applications
Brewery/Beverage/Glass industry. Automobile industry. Construction. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | humid |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | elastomer |
| Material | dyneema fiber /bamboo fiber/fibreglass/polyamide |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Usually arrives within 14 working days
