TRAFFISAFE TG5180/10 CUT D NEOPRENE ARC FLASH GLOVES 3X34D GREEN
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Abrasion resistance level | 3 |
Coating | Other |
Type | Glove |
Secondary colour | Black |
Usually arrives within 14 working days