U-POWER UE10123 SAFE UK S3 SRC BLACK BOOT EU37 UK4
U-Power Safe S3 SRC Safety Boot UE10123
See technical informationSee documentsReferences
U-Power:UE10123-37
Rubix:244A5003
Manufacturer :UE10123 37
EAN:8033546135365




Documents
Product details : U-POWER UE10123 SAFE UK S3 SRC BLACK BOOT EU37 UK4
High safety shoes, safety, of the Entry U Power line, with printed leather upper, water repellent, steel toe cap, anti-puncture, anti-slip, with polyurethane reinforcement, ergonomic steel foil and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 36.45 excl. VAT
/ Each
£ 43.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37