Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK11 EU46
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK11 EU46
Unisex safety shoes Rock Fall
References
rock fall:
RF4500-46
rubix:
163A2156
manufacturer :
RF4500-11
ean:
5060324920922
Technical specifications
EU shoe size
46
Collar height
high
Colour
black
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK11 EU46
Technical specifications
Attributes
EU shoe size
46
Collar height
high
Colour
black
Main material
leather
Material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.26
excl. VAT
/
Each
£
110.71
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
U-POWER UE20013-46 SIMPLE S3 SRC BLK LOWSHOE SIZE 46/11
JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU47 UK12
U-POWER RL20086-39 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 39/6
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU44 UK10
U-POWER RR20191-43 SPRINT ESD S1 SRC GRY LOWSHOE SIZE 43/9
PORTWEST FC57BKR42 COMPOSITE AIR BOOT BLACK SIZE 42/8
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK10 EU44
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU44 UK10
PORTWEST FW22BKR42 STEELITE METATARSAL BOOT S3 HRO M BLACK 42/8
PORTWEST FC10BKR41 COMPOSITELITE BOOT BLACK SIZE 41/7
U-POWER RC10013-46 LIFT CARPET ESD S3 CI SRC BLK HIGHSHOE SIZE 46/11
GISS 867146 SAFETY SHOE SOCORRO S1P SRC GREY MICROFIBRE SIZE 40
BASE B1712A BOSTON S3S ESD SC LG FO SR BLACK/GREEN EU41 UK7
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU43 UK9
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU47 UK12