MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY S
Over trousers Linz orange/navy
See technical informationReferences
Mascot:07090-880-141-S
Rubix:379A1337
EAN:5707209194060

Product details : MASCOT 07090 LINZ OVER TROUSERS HV ORG/NAVY S
Breathable, wind and waterproof MASCOTEX® with taped seams. Light fabric lining. Elastic and drawstring waist. Adjustable hammer loop. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Colour | orange |
| Size | s |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 1 |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
