GISS 854153 RAIN TROUSERS URBAN'R SIZE 3XL ORANGE/BLUE


Rain trousers urban’r

References
giss:854153
rubix:216A6734
ean:3660338099977
Rain trousers URBAN'R Size 3XL
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Main materialpolyester
See all Specifications

Product details : GISS 854153 RAIN TROUSERS URBAN'R SIZE 3XL ORANGE/BLUE


High visibility, two-colour, rain trousers. Fully waterproof seams. Crotch comfort triangle, contrasting colours. Trouser pockets on each side, fly closed by press-studs. Belt entirely elasticated with tightening cord, with eyelet, blockers and plastic tips for the cord. Braces attached to the trouser belt with loops and plastic buckle allowing braces to be adjusted. Lower leg with comfort gusset, closed by three press-studs facilitating the passage of safety shoes. .
STRONG POINTS .
String fabric and Oxford 300D weft 100% polyester coating PU breathable waterproof. Standard: EN471 EN343

Strengths

Breathable waterproof fabric and adjustable braces
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Size3xl
Main materialpolyester
Class EN204711
Secondary colournavy
Materialoxford fabric 100 % polyester coated with polyurethane
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
  • Usually arrives within 14 working days