MASCOT 10519 AKRON BOILERSUIT W/K PCTS D'NAVY M


Overall Akron dark navy - Breman

References
mascot:10519-442-010-M
rubix:221A9819
manufacturer :Akron Donkermarine - Breman
ean:5707209835987
brand logo
brand logo
Technical specifications
Colournavy
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 10519 AKRON BOILERSUIT W/K PCTS D'NAVY M


Triple-stitched seams on the sleeves, shoulders, legs and crotch. Ergonomically shaped legs. Closure with zipper and wind catcher and press buttons. High collar. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Access to the pants pockets from both sides. Back pocket with flap and concealed press buttons. Thigh pocket with flap and concealed press buttons. Ruler pocket. Cuffs with oress button regulation. Elastic and back pleat. Adjustable knee pockets. Contrast stitching.

Technical specifications


Attributes
Colournavy
Sizem
Main materialcotton
Grammage270 g/m²
Material65% cotton/35% polyester
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
  • Usually arrives within 14 working days