DANFOSS 131U0966 FC102 DRIVE 4.0KW 380-480V IP55
VLT® HVAC Drive FC-102
See technical informationSee documentsReferences
Danfoss:131U0966
Rubix:398A1808
Manufacturer :131U0966
Documents
Product details : DANFOSS 131U0966 FC102 DRIVE 4.0KW 380-480V IP55
Frequency converter
VLT® HVAC Drive FC-102
(P2K2) 2.2 KW / 3.0 HP,
Three phase, 380 - 480 VAC, IP55 / Type 12 A4 Frame
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: A4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P2K2T4Z55H3XGXXOXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
VLT® HVAC Drive FC-102
(P2K2) 2.2 KW / 3.0 HP,
Three phase, 380 - 480 VAC, IP55 / Type 12 A4 Frame
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: A4
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P2K2T4Z55H3XGXXOXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 996.45 excl. VAT
/ Each
£ 1,195.74 incl. VAT
- Delivery usually within ( 2 ) days

