DANFOSS 131L9243 FC-102P22KT4E55H3XGXXOXSXXXXAXBXCXXXXDX
VLT® HVAC Drive FC-102
See technical informationSee documentsReferences
Danfoss:131L9243
Rubix:271A6140
Manufacturer :131L9243
Documents
Product details : DANFOSS 131L9243 FC-102P22KT4E55H3XGXXOXSXXXXAXBXCXXXXDX
Frequency converter
VLT® HVAC Drive FC-102
(P22K) 22 KW / 30 HP,
Three phase, 380 - 480 VAC, IP55 / Type 12
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B2
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P22KT4E55H3XGXXOXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
VLT® HVAC Drive FC-102
(P22K) 22 KW / 30 HP,
Three phase, 380 - 480 VAC, IP55 / Type 12
(H3) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: B2
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-102P22KT4E55H3XGXXOXSXXXXAXBXCXXXXDX
Danfoss VLT® HVAC Drive FC-102 Drive is dedicated to ventilation, heating, and refrigeration applications. With a wide range of powerful standard and optional features, the Drive provides the lowest overall cost of ownership.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 2,537.08 excl. VAT
/ Each
£ 3,044.50 incl. VAT
- Delivery usually within ( 2 ) days

