V12 VR620.01XL AVENGER IGS BLACK S3 HRO SRC ZIP HILEG BOOT UK15 EU50
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
See technical informationSee documentsReferences
V12 Footwear:VR620.01-50
Rubix:305A7895
EAN:5055327311488

Documents
Product details : V12 VR620.01XL AVENGER IGS BLACK S3 HRO SRC ZIP HILEG BOOT UK15 EU50
S3 HRO SRCHigh Leg
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 50 |
| Main material | leather |
| Water proof | yes |
| Type of soles | full grain |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 15 |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- Usually arrives within 14 working days
EU shoe size
50
