DEB OXY12LTF OXYBAC FOAM HAND WASH 1.2L TOUCH FREE
Rich-Cream Foam Hand Wash
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):OXY12LTF
Rubix:2516950
Documents
Product details : DEB OXY12LTF OXYBAC FOAM HAND WASH 1.2L TOUCH FREE
A highly effective, perfume-free and dye-free broad spectrum antimicrobial foam hand wash. Contains Accelerated Hydrogen Peroxide® to clean hands and kill 99.999% of many common bacteria and 99.99% of many common yeast and viruses when used as directed.
Technical specifications
Attributes
| Packaging | 3 case |
|---|---|
| Capacity | 1.2 l |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ Each
£ 21.36 incl. VAT
- Usually arrives within 14 working days

