P2BSS Pillow Block Ball Bearing Unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 135.7 mm |
Shaft Height | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 135.7 mm |
Shaft Height | 49.2 mm |
Material | Stainless steel |
Height | 97 mm |
Length | 174.5 mm |
Total bearing width | 49.2 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 24700 N |
Usually arrives within 14 working days