References
SNR:EXPG201N
Rubix:205A3412
EAN:3413529519064



Product details : SNR EXPG201N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 63.75 excl. VAT
/ Each
£ 76.50 incl. VAT
- Usually arrives within 14 working days
