Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 91.5 mm |
---|
Logistic Weight | 500 g |
---|---|
Fixation centre-to-centre distance | 91.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 26.97 mm |
Height | 54 mm |
Length | 119 mm |
Total bearing width | 27.38 mm |
Series | SL |
Weight | 0.5 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4800 N |
Basic dynamic load, radial - Cr | 9550 N |
Width | 30.5 mm |
Usually arrives within 14 working days