REDASHE J3000-DF05 INSPECTION LAMP
rechargeable COB Foldable Worklight
See technical informationSee documentsReferences
Redashe:J3000-DF05
Rubix:80350527

Documents
Product details : REDASHE J3000-DF05 INSPECTION LAMP
The updated J3000-DF05 has two light sources a powerful 3W main COB LED strip flood light and a 1w spot light in the end, they are housed in an aluminium case for increased strength. The handle is moulded from durable TPE which is ergonomically designed to provide a comfortable grip. The lamp also features an impact resistant high clarity polycarbonate lens and the work light is water and oil splash resistant. The light can be charged with the desk charger or can be charged directly via a USB cable.
Strengths
High capacity lithium-ion rechargeable battery for long work life
Strong impact resistant hi-clarity polycarbonate lens
Ergonomically designed body for a comfortable grip
Strong light output around 200 lumens
Strong impact resistant hi-clarity polycarbonate lens
Ergonomically designed body for a comfortable grip
Strong light output around 200 lumens
Technical specifications
Attributes
| Luminance | 200 lm |
|---|---|
| Voltage | 200-240 V |
Show UNSPSC/ECL@SS
£ 49.31 excl. VAT
/ Each
£ 59.17 incl. VAT
- Usually arrives within 14 working days
