LEDLENSER 503099 P4R RECHARGEABLE LED INSPECTION TORCH (300)
P4R RECHARGEABLE LED Inspection Torch (300)
See technical informationSee documentsReferences
Led Lenser:503099
Rubix:399A1811
Manufacturer :503099
EAN:4058205037013
Documents
Product details : LEDLENSER 503099 P4R RECHARGEABLE LED INSPECTION TORCH (300)
Focused Light for Focused Work
Constantly straining your eyes to read fine print or inspect details, the Ledlenser P4R is the tool you need. This sleek pen light clips neatly onto your shirt or trouser pocket, making it the perfect companion for close-up tasks. With the Advanced Focus System, you can easily adjust the beam from a wide flood for nearby work to a focused spot for longer-range visibility.
Offering dual power options, it runs on either a rechargeable or disposable battery to suit your needs. Built from 75% recycled aluminium, it’s designed with both durability and sustainability in mind — making it a smart choice for professionals who care about performance and the planet.
Compact. Precise. Environmentally conscious.
Constantly straining your eyes to read fine print or inspect details, the Ledlenser P4R is the tool you need. This sleek pen light clips neatly onto your shirt or trouser pocket, making it the perfect companion for close-up tasks. With the Advanced Focus System, you can easily adjust the beam from a wide flood for nearby work to a focused spot for longer-range visibility.
Offering dual power options, it runs on either a rechargeable or disposable battery to suit your needs. Built from 75% recycled aluminium, it’s designed with both durability and sustainability in mind — making it a smart choice for professionals who care about performance and the planet.
Compact. Precise. Environmentally conscious.
Strengths
- Rechargeable pen light with Spot/Flood focus function (Advanced Focus System) and three brightness levels
- Dual Power Source: Operates with either rechargeable or disposable batteries, charging via USB-C on battery (charging cable not included)
- Intuitive operation via End Cap Switch
- Sustainable: Uses 75% recycled aluminium9 and backed by a 7-year warranty*
- Handy clip for attaching the pen light to pockets and overalls
- Dual Power Source: Operates with either rechargeable or disposable batteries, charging via USB-C on battery (charging cable not included)
- Intuitive operation via End Cap Switch
- Sustainable: Uses 75% recycled aluminium9 and backed by a 7-year warranty*
- Handy clip for attaching the pen light to pockets and overalls
Applications
Ideal for engineers and technicians who need a slim, focused light for inspecting small components or reading fine markings
Suitable for facilities maintenance staff performing routine checks in tight, dimly lit areas
Useful for quality control professionals conducting visual inspections in production or warehouse environments
Suitable for facilities maintenance staff performing routine checks in tight, dimly lit areas
Useful for quality control professionals conducting visual inspections in production or warehouse environments
Technical specifications
Attributes
| Luminance | 300 lm |
|---|
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- In stock: Next day delivery









