• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Torch
  7. ENERGIZER VISION HD TORCH METAL 6AA HANDHELD

ENERGIZER VISION HD TORCH METAL 6AA HANDHELD

Vision

See technical information

References

Energizer:VISION HD TORCH
Rubix:388A8373
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : ENERGIZER VISION HD TORCH METAL 6AA HANDHELD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

STAHLWILLE 77490012 13126-2 LED PENLIGHTLEDLENSER 503101 P5R PRO RECHARGEABLE LED TORCH (750)FACOM 779.CRTPB LED COMPACT RECHAGEABLE TORCHROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-IONREDASHE J3000-DF05 INSPECTION LAMPDRAPER 33886 MB15 CONICAL TORCH SHROUD (X2)LEDLENSER 503105 P21R RECHARGEABLE SEARCHLIGHT LED TORCH (2000)LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAADRAPER 80883 CERAMIC SHROUD FOR TORCHROEBUCK 887708 MULTI LED TORCH LIGHTBAHCO BLTS7P 7+1 SMD PEN LIGHTDRAPER 03348 5PCS CERMC SHROUD 55A P.TORCHREDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOWMILWAUKEE L4NL400-301 USB NECK LIGHT W/ 400 LUMENLEDLENSER 503109 P5R RECHARGEABLE LED TORCH (750)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap