LEDLENSER 503109 P5R RECHARGEABLE LED TORCH (750)
P5R RECHARGEABLE LED Torch (750)
See technical informationSee documentsReferences
Led Lenser:503109
Rubix:399A1812
Manufacturer :503109
EAN:4058205037310
Documents
Product details : LEDLENSER 503109 P5R RECHARGEABLE LED TORCH (750)
Power in Your Pocket
Whether you're walking through the park at night or tackling jobs around the house or garden, the compact yet powerful P5R delivers dependable light when you need it most. The adjustable focus lets you switch between wide-area Flood and long-range Spot lighting with ease.
It runs on either a rechargeable or disposable battery, with simple one-button operation for quick access. Built from 75% recycled aluminium, the P5R combines durability with a lighter impact on the planet — and it’s backed by a 7-year warranty with registration.
Reliable, versatile, and always ready to shine.
Whether you're walking through the park at night or tackling jobs around the house or garden, the compact yet powerful P5R delivers dependable light when you need it most. The adjustable focus lets you switch between wide-area Flood and long-range Spot lighting with ease.
It runs on either a rechargeable or disposable battery, with simple one-button operation for quick access. Built from 75% recycled aluminium, the P5R combines durability with a lighter impact on the planet — and it’s backed by a 7-year warranty with registration.
Reliable, versatile, and always ready to shine.
Strengths
- Compact rechargeable torch with focus function (Advanced Focus System)
- Dual Power Source: Operates with rechargeable or disposable batteries, charging via USB-C (charging cable not included)
- Intuitive operation with one button
- Sustainable: Uses 75 % recycled aluminium9 and backed by a 7-year warranty (with registration)
- Element-proof: High water and dust resistance (IP68)
- Dual Power Source: Operates with rechargeable or disposable batteries, charging via USB-C (charging cable not included)
- Intuitive operation with one button
- Sustainable: Uses 75 % recycled aluminium9 and backed by a 7-year warranty (with registration)
- Element-proof: High water and dust resistance (IP68)
Applications
Trusted by technicians and engineers needing a compact, high-performance torch for site visits and confined spaces
Suitable for utilities and telecoms workers who require a durable, waterproof light with adjustable beam control
Ideal for on-call maintenance staff needing a reliable, rechargeable backup torch that’s easy to operate with one hand
Suitable for utilities and telecoms workers who require a durable, waterproof light with adjustable beam control
Ideal for on-call maintenance staff needing a reliable, rechargeable backup torch that’s easy to operate with one hand
Technical specifications
Attributes
| Luminance | 750 lm |
|---|
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- In stock: Next day delivery









