References
Stahlwille:77490012
Rubix:80186509
EAN:4018754240579



Product details : STAHLWILLE 77490012 13126-2 LED PENLIGHT
Explosion-protected for Zone 1. Certifications: II 2G Ex e ib IIB T4 Gb, II 2D Ex ib IIIC T60°C IP6X Db. Three times brighter than comparable lamps due to a powerful LED. Robust, electrically non-conductive, corrosion-resistant housing made of ABS/polycarbonate. High impact resistance and reduced glare due to rubber on the lamp head. Maintains consistent light output for up to 80% of the alkaline batteries' service life thanks to eLED electronics. Push switch on the back with a rubber layer for continuous or momentary light. Easy storage thanks to integrated clip at the lamp head. Waterproof to IP68 up to 3 m depth. Light output: 35 lumen. Range: 64 m. Runtime: 3 hours. Batteries: 2 microbatteries AAA/LR03, alkaline, 1.5V (not included).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x24x132 mm |
|---|---|
| Logistic Weight | 102 g |
| Luminance | 40 lm |
| Scope | 67 m |
| Model | 13126-2 |
| Power supply | 1.5 V |
| Material | abs/polycarbonate |
| Water resistance | yes |
| Voltage | 1.5 V |
Show UNSPSC/ECL@SS
£ 68.53 excl. VAT
/ Each
£ 82.24 incl. VAT
- Usually arrives within 14 working days
