LEDLENSER 503101 P5R PRO RECHARGEABLE LED TORCH (750)
P5R PRO RECHARGEABLE LED Torch (750)
See technical informationSee documentsReferences
Led Lenser:503101
Rubix:399A1813
Manufacturer :503101
EAN:4058205037075
Documents
Product details : LEDLENSER 503101 P5R PRO RECHARGEABLE LED TORCH (750)
Built to Perform, Built to Last
Whether you're working under the bonnet or rewiring a room, the P5R Work delivers powerful, dependable light in a compact form. Its rugged build is designed to handle tough conditions, while the included charging station and dual power option (rechargeable or disposable batteries) ensure it’s always ready to go.
Engineered for professionals and backed by a 7-year warranty with registration, it’s a reliable companion for any demanding task.
Tough. Reliable. Always ready.
Whether you're working under the bonnet or rewiring a room, the P5R Work delivers powerful, dependable light in a compact form. Its rugged build is designed to handle tough conditions, while the included charging station and dual power option (rechargeable or disposable batteries) ensure it’s always ready to go.
Engineered for professionals and backed by a 7-year warranty with registration, it’s a reliable companion for any demanding task.
Tough. Reliable. Always ready.
Strengths
- Compact torch with focus function (Advanced Focus System) and natural white light with high CRI to help protect against eye fatigue
- Extremely robust: High water and dust resistance (IP68), removable protective bumpers for added protection and backed by a 7-year warranty (with registration)
- Sustainable: Uses 75% recycled aluminium⁹ Rechargeable via USB-C, with additional charging station
- Dual Power Source: Use of rechargeable and disposable batteries possible
- Extremely robust: High water and dust resistance (IP68), removable protective bumpers for added protection and backed by a 7-year warranty (with registration)
- Sustainable: Uses 75% recycled aluminium⁹ Rechargeable via USB-C, with additional charging station
- Dual Power Source: Use of rechargeable and disposable batteries possible
Applications
Ideal for automotive technicians needing a rugged, focused light for work under the bonnet or in engine bays
Trusted by electricians and fitters working in harsh environments where water and dust resistance is essential
Practical for site-based engineers requiring a rechargeable torch with high CRI output for accurate colour recognition and detail
Trusted by electricians and fitters working in harsh environments where water and dust resistance is essential
Practical for site-based engineers requiring a rechargeable torch with high CRI output for accurate colour recognition and detail
Technical specifications
Attributes
| Luminance | 750 lm |
|---|
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ Each
£ 91.62 incl. VAT
- In stock: Next day delivery









