Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,402)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,373)
Tools & Metrology
(33,143)
Protection, Safety & Hygiene
(55,528)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,689)
Maintenance & Repairs
(5,541)
Welding
(1,007)
New Products
Lubricants
(933)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,492)
See Maintenance & Repairs
Electrics and lighting
(3,062)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
Vision
See technical information
References
Energizer:
VISION HD METAL
Rubix:
388A8372
Product details : ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
41.61
excl. VAT
/
Each
£
49.93
incl. VAT
Delivery usually within (
2
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
DRAPER 33886 MB15 CONICAL TORCH SHROUD (X2)
LEDLENSER 503052 TAC6R TACTICAL TORCH
REDASHE J3000-DF05 INSPECTION LAMP
LEDLENSER 503187 TT3R TACTICTAL TORCH
LEDLENSER 503106 P3 KEY-RING LED TORCH (130)
LEDLENSER 500682 EX4 ATEX ZONE 0/20 HAND TORCH 40L 2XAAA
LEDLENSER 503107 P3R RECHARGEABLE LED KEY-RING TORCH (200)
MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
DRAPER 51751 WATERPROOF 1 WATT HAND TORCH
LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAA
FACOM 779.PBTPB COMPACT LED PEN TORCH / LIGHT
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
REDASHE J1800 350L LED USB RECHARGEABLE WORK LIGHT
ENERGIZER VISION HD TORCH METAL 6AA HANDHELD