• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3543 PRO PAC OTXL - XL OPEN TOTE TOOL BAG 346 X 500 350 BLACK/B

VETO AX3543 PRO PAC OTXL - XL OPEN TOTE TOOL BAG 346 X 500 350 BLACK/B

Pac otxl

See technical informationSee documents

References

Veto Pro Pac:AX3543
Rubix:388A4620
Manufacturer :AX3543
brand logo
brand logo

Documents

Product details : VETO AX3543 PRO PAC OTXL - XL OPEN TOTE TOOL BAG 346 X 500 350 BLACK/B


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 306.91 excl. VAT
/ Each
£ 368.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3503 PRO PAC TECH XL () - EXTRA LARGE TOOL BAG 250 X 400 460 BLDRAPER 31059 BAG TIE TWISTERDRAPER 40754 MOBILE TOOL BAG MPVETO AX3600 PRO PAC - TECH MCT BLACKOUT SERVICE TOOL BAG 365 X 290 150MAKITA 832366-8 XGT TOOL BAGSPARTEX 2200003042MD POLYTHENE MD CLEAR BAGS 750x1050MM PK200VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METESPARTEX 2100001012LD POLYTHENE LD CLEAR BAGS 250MMX300MM 10X12PK 1000"SPARTEX 2100001418LD POLYTHENE LD CLEAR BAGS 355MMx456MM 14X18""PK 1000""SPARTEX 2009062036 POLYPROP WOVEN WHITE SACKS 20X36"" 508X914MM PK100"VETO AX3522 TP-XL - CLOSABLE MID SIZED TOOL POUCH. 350 X 300 170 BLACK"SPARTEX 2400002030HD POLYTHENE HD CLEAR BAGS 500MMx750MM 20X30""PK 100"SPARTEX 2200001215MD POLYTHENE MD CLEAR BAGS 300MMX375MM 12X15PK 500SPARTEX 2001A4 SELF SEAL PLAIN BAGS 9X12.75 229X324MM PK 1000DRAPER 87358 HEAVY DUTY TOOLBAG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap